|
Parts Box Red K-10 R
(2)
- Item.#
- 08421147
- Mfr.#
- K-10 R
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Color
- Red
- TRUSCO Part Number
- 507-2131
- Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
- 191x151x90
- Weight (kg)
- 0.6
- Specification
- Deep type
- External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
- 301x220x92
- Capacity (L)
- 3.5
- Finishing Material
- Steel (baking finish)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Waste oil treatment
From Japan
On 2017-08-29 15:39:16
I was searching for red, so I hit it.
Since it is a standpoint, it is active in processing waste oil.
Used as a child's toy insert.
From Japan
On 2013-02-07 13:00:02
It was very red. It was nice to see the toy cute even if I put a messy child's toy.
Customers Who Bought This Item Also Bought