Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Parts Box Red

Parts Box Red K-2 R

5.00 (2)
Item.#
08421156
Mfr.#
K-2 R
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Red
TRUSCO Part Number
507-2018
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
452x267x113
Weight (kg)
2.7
Specification
Deep type
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
595x360x115
Capacity (L)
17.5
Finishing Material
Steel (Baked)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Waste oil treatment
5
From Japan
On 2017-08-29 15:39:16
I was searching for red, so I hit it. Since it is a standpoint, it is active in processing waste oil.
This review is about item#8421192.
Used as a child's toy insert.
5
From Japan
On 2013-02-07 13:00:02
It was very red. It was nice to see the toy cute even if I put a messy child's toy.
This review is about item#08421201.