Buy more than* S$200* and get FREE SHIPPING

  • Parts Box Red

Parts Box Red K-4 R

5.00 (2)
Item.#
08421165
Mfr.#
K-4 R
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Color
Red
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
510x320x120
Weight (kg)
2.0
TRUSCO Part Number
507-2034
Specification
Deep type
Capacity (L)
14.0
Finishing Material
Made of steel (baked)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Waste oil treatment
5
From Japan
On 2017-08-29 15:39:16
I was searching for red, so I hit it. Since it is a standpoint, it is active in processing waste oil.
This review is about item#8421192.
Used as a child's toy insert.
5
From Japan
On 2013-02-07 13:00:02
It was very red. It was nice to see the toy cute even if I put a messy child's toy.
This review is about item#08421201.