Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Parts Box Red

Parts Box Red K-5 R

5.00 (2)
Item.#
08421174
Mfr.#
K-5 R
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Red
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
470x320x120
Capacity (L)
12.0
Finishing Material
Steel (Baked)
Specification
Deep type
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
350x260x118
Weight (kg)
1.6
TRUSCO Part Number
507-2051
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Waste oil treatment
5
From Japan
On 2017-08-29 15:39:16
I was searching for red, so I hit it. Since it is a standpoint, it is active in processing waste oil.
This review is about item#8421192.
Used as a child's toy insert.
5
From Japan
On 2013-02-07 13:00:02
It was very red. It was nice to see the toy cute even if I put a messy child's toy.
This review is about item#08421201.