Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Parts Box Red

Parts Box Red K-7 R

5.00 (2)
Item.#
08421183
Mfr.#
K-7 R
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Red
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
465x265x96
Capacity (L)
7.7
Finishing Material
Steel (baking finish)
Specification
Deep type
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
360x197x94
Weight (kg)
1.5
TRUSCO Part Number
507-2077
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Waste oil treatment
5
From Japan
On 2017-08-29 15:39:16
I was searching for red, so I hit it. Since it is a standpoint, it is active in processing waste oil.
This review is about item#8421192.
Used as a child's toy insert.
5
From Japan
On 2013-02-07 13:00:02
It was very red. It was nice to see the toy cute even if I put a messy child's toy.
This review is about item#08421201.