Buy more than* S$200* and get FREE SHIPPING

  • Parts Box Red

Parts Box Red K-9 R

5.00 (2)
Item.#
08421201
Mfr.#
K-9 R
Package Qty.
1PC
Ship pack of
1
23.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Red
Weight (kg)
0.8
TRUSCO Part Number
507-2115
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
252x162x94
Specification
Deep type
Finishing Material
Steel (baking finish)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
352x240x96
Capacity (L)
5.2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Waste oil treatment
5
From Japan
On 2017-08-29 15:39:16
I was searching for red, so I hit it. Since it is a standpoint, it is active in processing waste oil.
This review is about item#8421192.
Used as a child's toy insert.
5
From Japan
On 2013-02-07 13:00:02
It was very red. It was nice to see the toy cute even if I put a messy child's toy.
This review is about item#08421201.