Buy more than* S$200* and get FREE SHIPPING

  • Parts Box Blue

Parts Box Blue KA-2 B

Item.#
08421296
Mfr.#
KA-2 B
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
Specification
Shallow type
Capacity (L)
6.0
TRUSCO Part Number
507-2166
Finishing Material
Made of steel (baked)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
520x335x45
Weight (kg)
1.8