Buy more than* S$200* and get FREE SHIPPING

  • Parts Box Blue

Parts Box Blue KA-4 B

Item.#
08421305
Mfr.#
KA-4 B
Package Qty.
1PC
Ship pack of
1
23.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
Specification
Shallow type
Weight (kg)
1.3
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
447x296x45
Finishing Material
Made of steel (baked)
Capacity (L)
5.0
TRUSCO Part Number
507-2182