Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Parts Box Red

Parts Box Red KA-2 R

Item.#
08421314
Mfr.#
KA-2 R
Package Qty.
1PC
Ship pack of
1
73.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Red
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
595x360x45
Weight (kg)
1.8
TRUSCO Part Number
507-2158
Specification
Shallow type
Capacity (L)
6.0
Finishing Material
Steel (Baked)