Buy more than* S$200* and get FREE SHIPPING

  • Parts Box Red

Parts Box Red KA-4 R

Item.#
08421323
Mfr.#
KA-4 R
Package Qty.
1PC
Ship pack of
1
23.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Red
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
510x320x45
Weight (kg)
1.3
TRUSCO Part Number
507-2174
Specification
Shallow type
Capacity (L)
5
Finishing Material
Steel (baking finish)
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
390x260x43