Buy more than* S$200* and get FREE SHIPPING

  • Parts Box No Coating

Parts Box No Coating K-5

4.91 (22)
Item.#
08421357
Mfr.#
K-5
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Color
No paint
Specification
Deep type
TRUSCO Part Number
507-1941
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
350x260x118
Finishing Material
Steel (zinc plated)
Weight (kg)
1.6
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
470x320x120
Capacity (L)
12.0
Customer Reviews
5 star 20
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
22 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2017-12-16 19:27:33
Things of everyday use. I used a couple of them but I bought it because I crushed it with Yatabo's cat. The truss is also good.
This review is about item#8421357.
Oil change of light car
5
From Japan
On 2017-12-09 05:30:23
It is used frequently. ① Oil pan 2 ② Inserting parts at maintenance ③ Storage in an orderly arrangement ④ It is a bargain.
This review is about item#08421366.
When cars and motorbikes are in service
5
From Japan
On 2017-09-24 00:47:39
I chose this size so that the size is doubly small ... I am satisfied though it may be a little disturbing.
This review is about item#08421341.
Just the right size
5
From Japan
On 2017-09-22 23:47:08
I think it would be nice if there is one motorcycle maintenance
This review is about item#8421357.
Maintenance of the motorcycle
5
From Japan
On 2017-07-01 00:04:32
I also wanted a slightly larger type I liked very much
This review is about item#8421366.
Car maintenance
5
From Japan
On 2017-03-02 18:47:48
It is useful for cleaning parts etc. It is also exactly good for oil receivers when removing the brake OH or drive shaft.
This review is about item#8421332.
Automobile oil change drainage receiving
5
From Japan
On 2016-11-10 08:46:39
Purchased K-4. Because it is large, do not waste the floor unnecessarily, you can not spill even if you are crowded and sneaked in front. I usually put it in a burnable trash. The appearance of a rugged industrial product is also good as an interior accessory. No detachment to the truss.
This review is about item#08421341.
Receive motorcycle engine oil · On site tooling
5
From Japan
On 2016-10-11 09:13:30
Anyway this quality at this price is amazing. Even though you are writing, it is robust and makes perfect detail. Even at work I will purchase more than one size in the future and want to place it in the furniture store.
This review is about item#8421384.
I use it for the temporary placement of the tool in the workplace for waste oil putting.
5
From Japan
On 2016-08-04 21:16:22
I am very satisfied. There is also strength, and things of the same size can be organized compactly without bulking and it is saved.
This review is about item#08421341.
Screw receiver from machine machine
5
From Japan
On 2016-07-11 16:59:21
I am receiving hot screws with iron plates. Once you buy it you can use it for many years.
This review is about item#08421341.