Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Parts Box No Coating

Parts Box No Coating K-7

4.88 (25)
Item.#
08421366
Mfr.#
K-7
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
No paint
Specification
Deep type
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
465x265x96
Capacity (L)
7.7
Finishing Material
Steel (zinc plated)
TRUSCO Part Number
507-1950
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
360x197x94
Weight (kg)
1.5
Customer Reviews
5 star 22
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
25 Customer Reviews
The reviews are automatic translation.
Can use anything
5
From Japan
On 2018-06-04 00:22:48
It is very convenient from oil change to parts washing. I want another one.
This review is about item#08421375.
During machine maintenance
5
From Japan
On 2018-03-14 12:31:36
Light weight, durable, easy to hold. It is a simple steel tray, but it is very frequently used. Again, unlike resin products, there is no damage even when washed. It is cautious to handle as it will dent.
This review is about item#8421332.
The oil exchange
4
From Japan
On 2018-02-25 16:00:50
I am using it for receiving engine oil change of automobile. feel well.
This review is about item#8421357.
Maintenance
5
From Japan
On 2017-12-16 19:27:33
Things of everyday use. I used a couple of them but I bought it because I crushed it with Yatabo's cat. The truss is also good.
This review is about item#8421357.
Oil change of light car
5
From Japan
On 2017-12-09 05:30:23
It is used frequently. ① Oil pan 2 ② Inserting parts at maintenance ③ Storage in an orderly arrangement ④ It is a bargain.
This review is about item#08421366.
When cars and motorbikes are in service
5
From Japan
On 2017-09-24 00:47:39
I chose this size so that the size is doubly small ... I am satisfied though it may be a little disturbing.
This review is about item#08421341.
Just the right size
5
From Japan
On 2017-09-22 23:47:08
I think it would be nice if there is one motorcycle maintenance
This review is about item#8421357.
Maintenance of the motorcycle
5
From Japan
On 2017-07-01 00:04:32
I also wanted a slightly larger type I liked very much
This review is about item#8421366.
Car maintenance
5
From Japan
On 2017-03-02 18:47:48
It is useful for cleaning parts etc. It is also exactly good for oil receivers when removing the brake OH or drive shaft.
This review is about item#8421332.
Automobile oil change drainage receiving
5
From Japan
On 2016-11-10 08:46:39
Purchased K-4. Because it is large, do not waste the floor unnecessarily, you can not spill even if you are crowded and sneaked in front. I usually put it in a burnable trash. The appearance of a rugged industrial product is also good as an interior accessory. No detachment to the truss.
This review is about item#08421341.