Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Parts Box No Coating

Parts Box No Coating K-8

4.88 (24)
Item.#
08421375
Mfr.#
K-8
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
No paint
Specification
Deep type
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
290x197x94
Weight (kg)
1.1
Finishing Material
Steel (zinc plated)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
405x263x96
Capacity (L)
6.9
TRUSCO Part Number
507-1968
Customer Reviews
5 star 21
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
24 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-03-14 12:31:36
Light weight, durable, easy to hold. It is a simple steel tray, but it is very frequently used. Again, unlike resin products, there is no damage even when washed. It is cautious to handle as it will dent.
This review is about item#8421332.
The oil exchange
4
From Japan
On 2018-02-25 16:00:50
I am using it for receiving engine oil change of automobile. feel well.
This review is about item#8421357.
Maintenance
5
From Japan
On 2017-12-16 19:27:33
Things of everyday use. I used a couple of them but I bought it because I crushed it with Yatabo's cat. The truss is also good.
This review is about item#8421357.
Oil change of light car
5
From Japan
On 2017-12-09 05:30:23
It is used frequently. ① Oil pan 2 ② Inserting parts at maintenance ③ Storage in an orderly arrangement ④ It is a bargain.
This review is about item#08421366.
When cars and motorbikes are in service
5
From Japan
On 2017-09-24 00:47:39
I chose this size so that the size is doubly small ... I am satisfied though it may be a little disturbing.
This review is about item#08421341.
Just the right size
5
From Japan
On 2017-09-22 23:47:08
I think it would be nice if there is one motorcycle maintenance
This review is about item#8421357.
Maintenance of the motorcycle
5
From Japan
On 2017-07-01 00:04:32
I also wanted a slightly larger type I liked very much
This review is about item#8421366.
Car maintenance
5
From Japan
On 2017-03-02 18:47:48
It is useful for cleaning parts etc. It is also exactly good for oil receivers when removing the brake OH or drive shaft.
This review is about item#8421332.
Automobile oil change drainage receiving
5
From Japan
On 2016-11-10 08:46:39
Purchased K-4. Because it is large, do not waste the floor unnecessarily, you can not spill even if you are crowded and sneaked in front. I usually put it in a burnable trash. The appearance of a rugged industrial product is also good as an interior accessory. No detachment to the truss.
This review is about item#08421341.
Receive motorcycle engine oil · On site tooling
5
From Japan
On 2016-10-11 09:13:30
Anyway this quality at this price is amazing. Even though you are writing, it is robust and makes perfect detail. Even at work I will purchase more than one size in the future and want to place it in the furniture store.
This review is about item#8421384.