Buy more than* S$200* and get FREE SHIPPING

  • Parts Box No Coating

Parts Box No Coating K-2

4.89 (18)
Item.#
08421393
Mfr.#
K-2
Package Qty.
1PC
Ship pack of
1
49.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
No paint
Specification
Deep type
Capacity (L)
17.5
TRUSCO Part Number
507-1925
Finishing Material
Steel (zinc plated)
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
452x267x113
Weight (kg)
2.7
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
595x360x115
Customer Reviews
5 star 16
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
18 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2017-07-01 00:04:32
I also wanted a slightly larger type I liked very much
This review is about item#8421366.
Car maintenance
5
From Japan
On 2017-03-02 18:47:48
It is useful for cleaning parts etc. It is also exactly good for oil receivers when removing the brake OH or drive shaft.
This review is about item#8421332.
Automobile oil change drainage receiving
5
From Japan
On 2016-11-10 08:46:39
Purchased K-4. Because it is large, do not waste the floor unnecessarily, you can not spill even if you are crowded and sneaked in front. I usually put it in a burnable trash. The appearance of a rugged industrial product is also good as an interior accessory. No detachment to the truss.
This review is about item#08421341.
Receive motorcycle engine oil · On site tooling
5
From Japan
On 2016-10-11 09:13:30
Anyway this quality at this price is amazing. Even though you are writing, it is robust and makes perfect detail. Even at work I will purchase more than one size in the future and want to place it in the furniture store.
This review is about item#8421384.
I use it for the temporary placement of the tool in the workplace for waste oil putting.
5
From Japan
On 2016-08-04 21:16:22
I am very satisfied. There is also strength, and things of the same size can be organized compactly without bulking and it is saved.
This review is about item#08421341.
Screw receiver from machine machine
5
From Japan
On 2016-07-11 16:59:21
I am receiving hot screws with iron plates. Once you buy it you can use it for many years.
This review is about item#08421341.
Oil receiver
4
From Japan
On 2016-07-06 09:59:22
I think it's light and easy.
This review is about item#08421341.
When ATF of automobile is exchanged
5
From Japan
On 2016-05-31 19:32:38
I used it as ATF reception, but it was more than I expected. There is no feeling of fluffy with a tough making, and it is properly processed such as the part where the fingers and easy to cut are folded back properly. Since the surface was not rough, it was easy to remove dirt. It was a wonderful way to make it dirty.
This review is about item#08421375.
For car oil change
5
From Japan
On 2016-05-03 23:09:01
Because it is a cheap and reasonable making, it is regrettable to use it for oil change.
This review is about item#08421366.
Machine maintenance
5
From Japan
On 2016-04-28 14:30:45
It is easy to use both wall thickness and shape It is easy to use the iron plate is folded but it is easy to cut hands here if it is a bad product, but this product is safe with polite making that worry not at all.
This review is about item#08421366.