Buy more than* S$200* and get FREE SHIPPING

  • Parts Box Unpainted

Parts Box Unpainted KA-2

3.83 (6)
Item.#
08421402
Mfr.#
KA-2
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Shallow type
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
452x267x43
Color
Unpainted
Finishing Material
Steel (galvanized)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
595x360x45
Capacity (L)
6
Weight (kg)
1.8
TRUSCO Part Number
507-1992
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
For parts maintenance
5
From Japan
On 2017-09-07 19:31:20
I thought that if it overlapped with a part box of just the right size shape and other depth (I do not know if there was)
This review is about item#8421576.
To DIY
5
From Japan
On 2017-08-22 10:10:20
I used it as a drawer to attach to the garage counter. I like the rugged appearance very much. It can not be helped because it is unpainted, but because there is a unique steel odor, it is necessary to protect and paint the parts that you frequently touch with your hands.
This review is about item#8421576.
Essential items for disassembly and repair
5
From Japan
On 2016-05-19 10:29:35
When disassembling by vehicle maintenance etc., when using parts side by side, we think that it is a necessity item without leaving behind articles at the time of assembly. The price is also affordable and good feeling. Both professional and amateurs will certainly help you if you have two or three.
This review is about item#08421576.
To organize small items of the room etc.
5
From Japan
On 2015-10-14 15:18:23
Feeling rugged, it also fits the interior. I hope making it stubborn.
This review is about item#08421576.
Put parts
1
From Japan
On 2013-07-24 12:48:49
I was surprised to arrive today. It is different from the dimensions of the notation! The outer diameter and the inner diameter are not so different. I asked by looking at the inner diameter dimension, so it's a big failure! Please write down the notation.
This review is about item#08421576.
Used as a tray for gasoline carrying cans
2
From Japan
On 2012-10-03 11:01:15
Although the notation of dimensions is "external dimensions", it is correctly the internal dimensions of the tray (dimensions of the bottom). I was planning to place it on a 550 mm wide shelf, so I bought it, but the actual outline was 595 x 360 x 450. I ended up changing the location after all. Please describe the dimensions of the container properly.
This review is about item#08421402.