Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Parts Box Unpainted, Handle

Parts Box Unpainted, Handle M-5

5.00 (1)
Item.#
08421497
Mfr.#
M-5
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Unpainted
Total Width (mm)
585
Finishing Material
Steel (galvanized)
TRUSCO Part Number
507-2204
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When using vehicle heater
5
From Japan
On 2017-04-06 15:55:13
We used a certain amount of weight to use it outdoors. That point is just right weight and usability is satisfactory.
This review is about item#8421506.