Buy more than* S$200* and get FREE SHIPPING

  • Parts Box Unpainted, Handle

Parts Box Unpainted, Handle M-7

5.00 (1)
Item.#
08421506
Mfr.#
M-7
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Unpainted
TRUSCO Part Number
507-2212
Capacity (L)
7.7
Total Width (mm)
560
Finishing Material
Steel (galvanized)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
433x277x96
Weight (kg)
0.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When using vehicle heater
5
From Japan
On 2017-04-06 15:55:13
We used a certain amount of weight to use it outdoors. That point is just right weight and usability is satisfactory.
This review is about item#8421506.