Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Parts Box Unpainted, Handle

Parts Box Unpainted, Handle M-4

5.00 (1)
Item.#
08421524
Mfr.#
M-4
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Unpainted
TRUSCO Part Number
507-2191
Total Width (mm)
630
Finishing Material
Steel (galvanized)
Capacity (L)
14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When using vehicle heater
5
From Japan
On 2017-04-06 15:55:13
We used a certain amount of weight to use it outdoors. That point is just right weight and usability is satisfactory.
This review is about item#8421506.