Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Small Storage Bin

Small Storage Bin A-30

Item.#
08421603
Mfr.#
A-30
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When you stack it with leaving parts, etc., please use it under following conditions: Maximum weight is 15kg per each. Stacking is up to 3-stage. Not available to use it for liquid.
Finishing Material
Steel
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
330x236x151
usable inner dimension
Width 274 x depth 174 x height 133
Weight (kg)
1.5
Purpose
Management and storage of parts.
TRUSCO Part Number
506-9726
Outside Dimension (mm)
216x330x151
Capacity (L)
6.3