Buy more than* S$200* and get FREE SHIPPING

  • Small Storage Bin

Small Storage Bin A-40

Item.#
08421612
Mfr.#
A-40
Package Qty.
1PC
Ship pack of
1
72.81 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Caution
When you stack it with leaving parts, etc., please use it under following conditions: Maximum weight is 15kg per each. Stacking is up to 3-stage. Not available to use it for liquid.
Finishing Material
Steel
Outside Dimension (mm)
266x425x176
Capacity (L)
12.8
TRUSCO Part Number
506-9734
Purpose
Management and storage of parts.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
425x286x176
usable inner dimension
(W) 370x (depth) 220x 158 (height)
Weight (kg)
2