Buy more than* S$200* and get FREE SHIPPING

  • Small Storage Bin

Small Storage Bin A-50

Item.#
08421621
Mfr.#
A-50
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
When you stack it with leaving parts, etc., please use it under following conditions: Maximum weight is 15kg per each. Stacking is up to 3-stage. Not available to use it for liquid.
Finishing Material
Steel
Capacity (L)
22.6
TRUSCO Part Number
506-9742
Outside Dimension (mm)
316x525x201
Purpose
Management and storage of parts.
usable inner dimension
Width 466 x depth 266 x height 183
Weight (kg)
3.0
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
525x336x201