Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bucket B Type

Bucket B Type B-40

5.00 (2)
Item.#
08421646
Mfr.#
B-40
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Steel
Outside Dimension (mm)
286x475x176
TRUSCO Part Number
506-9769
usable inner dimension
220x370x158
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Miscellaneous goods storage
5
From Japan
On 2015-04-09 00:04:09
I bought two for the purpose of storing accessories. I like it very much by making it solid. Although there was a part where painting of the arm was only a little peeling, originally it seems to be a way to use it hard and it is received as a taste. I'd like to order, so I am considering purchasing 2 or 4 more.
This review is about item#08421637.
Tool holder
5
From Japan
On 2014-09-27 21:03:09
It is good that it is easier to take out, on top of being cute.
This review is about item#08421637.