Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Large Parts Bin

Large Parts Bin W-3

5.00 (2)
Item.#
08421673
Mfr.#
W-3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Capacity (L)
31
Finishing Material
Steel
Weight (kg)
5
Specification
Powder coating
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Large size motor generator For drainage receiving when changing oil
5
From Japan
On 2015-01-07 14:33:37
Capacity is 31L and it is large and we can afford to drain the oil during oil change.
This review is about item#08421673.
As a measure against fuel leakage of oil supply pump
5
From Japan
On 2014-04-11 08:42:41
I was saved by the size I was seeking both size and size.
This review is about item#08421664.