Buy more than* S$200* and get FREE SHIPPING

  • Alpha Folding Container

Alpha Folding Container TR-S20 DB

Item.#
08421682
Mfr.#
TR-S20 DB
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Lid not included, Lid not included
Outside Dimension (mm)
366x262x272
Finishing Material
100% polypropylene
Maximum Load Capacity (kg)
15
Color
Dark Blue
Purpose
For storing and distribution of food, manufactured goods, other types of goods Substitution container for cardboard packing., For storing and distribution of food, manufactured goods, other types of goods Substitution container for cardboard packing.
Capacity (L)
20.2
Material
Polypropylene
usable inner dimension
335x231x252
Weight (kg)
1.1