Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Alpha Folding Container
  • Alpha Folding Container
  • Alpha Folding Container

Alpha Folding Container TR-S20 TM

Item.#
08421691
Mfr.#
TR-S20 TM
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Lid not included, Lid not included
Outside Dimension (mm)
366x262x272
Finishing Material
100% Polypropylene
TRUSCO Part Number
512-6096
usable inner dimension
336x232x254
Purpose
For storing and distribution of food, manufactured goods, other types of goods Substitution container for cardboard packing., For storing and distribution of food, manufactured goods, other types of goods Substitution container for cardboard packing.
Capacity (L)
20.2
Material
Polypropylene
Maximum Load Capacity (kg)
20
Color
Transparent