Buy more than* S$200* and get FREE SHIPPING

  • alpha Folding Container Lid, 20L Type

alpha Folding Container Lid, 20L Type TR-S201F DB

Item.#
08421707
Mfr.#
TR-S201F DB
Package Qty.
1Sheet
Ship pack of
1
11.19 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Outside Dimension (frontage W x depth D x Height H) (mm)
366x262x25
Weight (kg)
0.206
Material
Polypropylene
Compatible Container
TR-S20(DB)
TRUSCO Part Number
512-6100
Weight (g)
206
Finishing Material
100% polypropylene
Accessories
X2 or joint
Color
Dark Blue
Specification
Grain finish: 2 places with 2 pinches of joints