Buy more than* S$200* and get FREE SHIPPING

  • alpha Folding Container Lid, 20L Type

alpha Folding Container Lid, 20L Type TR-S201F TM

Item.#
08421716
Mfr.#
TR-S201F TM
Package Qty.
1Sheet
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Outside Dimension (frontage W x depth D x Height H) (mm)
366x262x25
Weight (kg)
0.206
Material
Polypropylene
TRUSCO Part Number
512-6118
Compatible Container
TR-S20(TM)
Weight (g)
206
Finishing Material
100% Polypropylene
Color
Transparent
Accessories
Joint x 2
Specification
Texturing: 2 place joint 2 pinches