Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Alpha Folding Container Lid, 50L

Alpha Folding Container Lid, 50L CR-S502F DB

Item.#
08421743
Mfr.#
CR-S502F DB
Package Qty.
1Set(2Sheet)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Dimension (frontage W x depth D x Height H) (mm)
541x366x18.5
Finishing Material
Polypropylene
Material
Polypropylene
Accessories
Four joint
Compatible Container
CR-S50N (DB)
Weight (g)
320
Dimension (mm)
541x377x30
Specification
Grain finish at 4 places
TRUSCO Part Number
511-8867
Color
Dark Blue