Buy more than* S$200* and get FREE SHIPPING

  • Alpha Folding Container Lid, 50L

Alpha Folding Container Lid, 50L CR-S502F TM

Item.#
08421752
Mfr.#
CR-S502F TM
Package Qty.
1Set(2Sheet)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Dimension (frontage W x depth D x Height H) (mm)
541x366x18.5
Finishing Material
Polypropylene
Material
Polypropylene
Accessories
Four joint
Color
Transparency
Weight (g)
320
Dimension (mm)
541x377x30
Specification
Grain finish at 4 places
Compatible Container
CR-S50N (TM)
TRUSCO Part Number
511-8875