Buy more than* S$200* and get FREE SHIPPING

  • alpha Folding Container Lid, 50L Type

alpha Folding Container Lid, 50L Type CR-S50F DB

3.00 (2)
Item.#
08421761
Mfr.#
CR-S50F DB
Package Qty.
1Sheet
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For storing and distribution of food, manufactured goods, other types of goods Substitution container for cardboard packing.
Outside Dimension (frontage W x depth D x Height H) (mm)
540x377x30
Material
Polypropylene
Accessories
-
Compatible Container
CR-S50N(DB)
Maximum Load Capacity (kg)
10
Weight (g)
470
Specification
Grain finish at 4 places
TRUSCO Part Number
000-9539
Color
Dark blue
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Stock keeping
5
From Japan
On 2016-04-07 15:40:13
As a conclusion, it is expensive, but I am satisfied with buying it. The thing that tends to be on the lid of this hand is "distortion", and it will not be able to cover properly when it becomes distorted. However, it uses about half a year, but it does not distort. In other words, there is thickness of plastic itself. (*) Because of the storage location, I pack three boxes and cover the top box only. The box itself is cheaper for the monotaro brand, but since the lid is not sold over there, I will continue to buy more here. * = Depending on the environment of the place of use, we can not guarantee all cases or eternity.
This review is about item#08421777.
Adjust height by folding and place measuring equipment on it
1
From Japan
On 2013-11-06 16:30:11
I was troubled because it did not become flat.
This review is about item#08421777.