Buy more than* S$200* and get FREE SHIPPING

  • alpha Folding Container Lid, 50L Type

alpha Folding Container Lid, 50L Type CR-S50F TM

3.00 (2)
Item.#
08421777
Mfr.#
CR-S50F TM
Package Qty.
1Sheet
Ship pack of
1
13.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For storing and distribution of food, manufactured goods, other types of goods Substitution container for cardboard packing.
Outside Dimension (frontage W x depth D x Height H) (mm)
540x377x30
Material
Polypropylene
Accessories
-
Compatible Container
CR-S50N(TM)
TRUSCO Part Number
000-9547
Maximum Load Capacity (kg)
10
Weight (g)
470
Specification
Grain finish at 4 places
AS ONE Part Number
1-4707-06
Color
Transparent
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Storage inventory
5
From Japan
On 2016-04-07 15:40:13
In conclusion, it is expensive, but is happy to buy. What is often located on the lid of the hand, in the "distortion", I think you will not be able to distort and properly cover. However, here you do not strain with about half a year. That is, it is that there is a thickness of the plastic itself. (※) In relation to the storage location, the top boxes piled one box 3 only, has a lid. Box itself I cheaper of Monotarou brand, there is because the lid is not sold, we will increasingly buy here in the future. ※ = because due to the place of use of the environment, can not be guaranteed and whether all of the case and forever.
This review is about item#08421777.
Adjust high in the folding configuration of, put the measurement equipment on it
1
From Japan
On 2013-11-06 16:30:11
In trouble because it does not become flat.
This review is about item#08421777.