Buy more than* S$200* and get FREE SHIPPING

  • Folding Plastic Container
  • Folding Plastic Container
  • Folding Plastic Container

Folding Plastic Container CR-S50T TM

Item.#
08421786
Mfr.#
CR-S50T TM
Package Qty.
1PC
Ship pack of
1
96.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Transparency
TRUSCO Part Number
509-4691
Outside Dimension (frontage W x depth D x Height H) (mm)
530x366x325
usable inner dimension
492x334x305
Capacity (L)
50
Material
Polypropylene
Compatible Card Cabinet
RB120x65
Withstand Load (kg)
10
Upper outer Dimensions (mm)
530x366x325
Finishing Material
Body: Stainless steel, medium basket: Stainless steel