Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cardboard Plastic Case

Cardboard Plastic Case TDP-B3D DB

4.50 (8)
Item.#
08421917
Mfr.#
TDP-B3D DB
Package Qty.
1Set(5Sheet)
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polypropylene
2015 Trusco Published Pages
4 1020
2014 TRUSCO Published Page
3-2570
Inside Dimension (Length x Width x Height) (mm)
531x380x330
Mass (kg/set)
6.2
Capacity (L)
66
Abstract
B3 size with handle
Color
Dark blue
Dimension (mm)
(Size up to handle) 60
TRUSCO Part Number
253-4321
Paper Thickness (mm)
5
Outer Dimensions (Length L x Width W x Height H) (mm)
531x380x330
Weight (g)
6.2
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Precision Equipment Packaging
3
From Japan
On 2018-05-31 14:34:52
I like the robustness that is not paper and the place I can use it many times. However, the place to put the packing tape becomes sticky if you use it many times.
This review is about item#8421901.
For storage of luggage
5
From Japan
On 2018-03-04 20:25:27
It is strong and easy to use. You can also move and stack easily with a handle attached.
This review is about item#8421987.
For packing
5
From Japan
On 2017-04-07 07:46:39
I will continue to purchase it with the size I was looking for. I want the price to be a little more affordable.
This review is about item#08421901.
Furniture fittings on the manufacturing floor (paper corrugated leaves scraps ... corrode)
5
From Japan
On 2015-04-25 09:53:08
I think that the usability is good. I also want a little larger size.
This review is about item#08421996.
Returnable box
5
From Japan
On 2014-08-24 13:06:19
It is strong and lightweight so it is easy to use. It is also good that it is easy to carry because it has a handle.
This review is about item#08421901.
Audio equipment equipment round trip
5
From Japan
On 2014-07-17 14:03:32
I send it to the venue for audio equipment and use it back and forth to return it to the company. The outside has become dirty half a year after purchase, but there is no breakage of the box itself. I think that it is very excellent in cost performance when thinking of using an ordinary cardboard box. Just recently, I purchased it again and again.
This review is about item#08421987.
When placing accessories in the clean room, place the wrapped parts in the platoon and carry them in.
3
From Japan
On 2014-02-17 10:30:14
Since the weight of accessories was heavy, there was anxiety about the structure of the bottom assembly type. I used reinforced with packing transparent tape, but I think that the structure of regular cardboard is better if it can be done
This review is about item#08421944.
Carry the microwave oven several times with the courier service
5
From Japan
On 2013-03-05 16:03:45
It was my first time, but telephone operators were able to purchase them very kind and pleasantly, I would appreciate it if other products are needed in future.
This review is about item#08421917.