Buy more than* S$200* and get FREE SHIPPING

  • Cardboard Plastic Case

Cardboard Plastic Case TDP-A3D TM

4.71 (7)
Item.#
08421944
Mfr.#
TDP-A3D TM
Package Qty.
1Set(5Sheet)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polypropylene
Paper Thickness (mm)
5
Outer Dimensions (Length L x Width W x Height H) (mm)
456x323x350
Weight (g)
4.8
Color
Semitransparent
TRUSCO Part Number
253-4291
Inside Dimension (Length x Width x Height) (mm)
436x313x330
Mass (kg/set)
4.8
Capacity (L)
45
Abstract
A3 size with handle
Dimension (mm)
(Size of up to handle) 60
Purpose
Organize storage box in each plant. Returnable container of machine and parts. Storage box for long term storage documents.
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
For storage of luggage
5
From Japan
On 2018-03-04 20:25:27
It is strong and easy to use. You can also move and stack easily with a handle attached.
This review is about item#8421987.
For packing
5
From Japan
On 2017-04-07 07:46:39
I will continue to purchase it with the size I was looking for. I want the price to be a little more affordable.
This review is about item#08421901.
Furniture fittings on the manufacturing floor (paper corrugated leaves scraps ... corrode)
5
From Japan
On 2015-04-25 09:53:08
I think that the usability is good. I also want a little larger size.
This review is about item#08421996.
Returnable box
5
From Japan
On 2014-08-24 13:06:19
It is strong and lightweight so it is easy to use. It is also good that it is easy to carry because it has a handle.
This review is about item#08421901.
Audio equipment equipment round trip
5
From Japan
On 2014-07-17 14:03:32
I send it to the venue for audio equipment and use it back and forth to return it to the company. The outside has become dirty half a year after purchase, but there is no breakage of the box itself. I think that it is very excellent in cost performance when thinking of using an ordinary cardboard box. Just recently, I purchased it again and again.
This review is about item#08421987.
When placing accessories in the clean room, place the wrapped parts in the platoon and carry them in.
3
From Japan
On 2014-02-17 10:30:14
Since the weight of accessories was heavy, there was anxiety about the structure of the bottom assembly type. I used reinforced with packing transparent tape, but I think that the structure of regular cardboard is better if it can be done
This review is about item#08421944.
Carry the microwave oven several times with the courier service
5
From Japan
On 2013-03-05 16:03:45
It was my first time, but telephone operators were able to purchase them very kind and pleasantly, I would appreciate it if other products are needed in future.
This review is about item#08421917.