Buy more than* S$200* and get FREE SHIPPING

  • Transparent Container
  • Transparent Container
  • Transparent Container
  • Transparent Container

Transparent Container S-36TM

5.00 (2)
Item.#
08422023
Mfr.#
S-36TM
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Finishing Material
Polypropylene
Outside Dimension (frontage W x depth D x Height H) (mm)
486x336x273
Weight (g)
1900
TRUSCO Part Number
000-9571
Inner Dimensions (Frontage x Depth x Height)(mm)
439x289x258
Capacity (L)
36
Color
Transparency
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Product storage
5
From Japan
On 2017-11-09 15:16:26
The contents are also easy to see, it is easy to use with firm making.
This review is about item#8422023.
Used as a water tank in the equipment
5
From Japan
On 2016-03-08 20:50:10
This time, I bought it as a water storage tank inside the equipment to circulate the water. It was very strong and did not deform etc even if water was added. The lid of the optional sale has strength to some extent and it uses additional processing with level sensor attached. I will also buy it next time.
This review is about item#08422032.