Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Transparent Container
  • Transparent Container
  • Transparent Container
  • Transparent Container

Transparent Container S-54TM

5.00 (2)
Item.#
08422032
Mfr.#
S-54TM
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Polypropylene
Outside Dimension (frontage W x depth D x Height H) (mm)
552x400x309
Weight (g)
2650
TRUSCO Part Number
000-9598
Inner Dimensions (Frontage x Depth x Height)(mm)
502x350x284
Capacity (L)
54
Color
Translucent
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Product storage
5
From Japan
On 2017-11-09 15:16:26
The contents are also easy to see, it is easy to use with firm making.
This review is about item#8422023.
Used as a water tank in the equipment
5
From Japan
On 2016-03-08 20:50:10
This time, I bought it as a water storage tank inside the equipment to circulate the water. It was very strong and did not deform etc even if water was added. The lid of the optional sale has strength to some extent and it uses additional processing with level sensor attached. I will also buy it next time.
This review is about item#08422032.