Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Clear Light Box

Clear Light Box TCR-02D

3.33 (3)
Item.#
08422084
Mfr.#
TCR-02D
Package Qty.
1PC
Ship pack of
1
89.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Storing and organizing spare stock in backyard, maintenance in the garage or parking space, storing equipment, arranging closet, sorting furnishing in a small scale office as a simplistic toolbox
Finishing Material
Polypropylene
Outside Dimension (mm)
360x530x370
Capacity (L)
47
TRUSCO Part Number
512-3771
Color
Transparent
Specification
With buckle
usable inner dimension
292x436x355
Weight (g)
2280
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Attache case to be submitted to the Government
4
From Japan
On 2015-12-09 15:12:30
Although there is no problem with the goods, we think the price is high.
This review is about item#08422102.
Storage of small items
1
From Japan
On 2015-11-23 19:57:20
Large top of the commodity After opening the cardboard has been corrupted, it was the state that useless. I want to more neatly packed at the time of sending.
This review is about item#08422066.
Storage of member, transportation
5
From Japan
On 2014-06-04 00:54:56
Find and looking for some of the depth, inside dimension of depth was buy one of 355mm. To those who wanted to put has entered just, because the price was not high, it is very happy.
This review is about item#08422084.