Buy more than* S$200* and get FREE SHIPPING

  • Clear Light Box

Clear Light Box TCR-04D

3.25 (4)
Item.#
08422111
Mfr.#
TCR-04D
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Storing and organizing spare stock in backyard, maintenance in the garage or parking space, storing equipment, arranging closet, sorting furnishing in a small scale office as a simplistic toolbox
Finishing Material
Polypropylene
Outside Dimension (mm)
440x635x435
Capacity (L)
86
TRUSCO Part Number
512-3801
Color
Transparent
Specification
With buckle
usable inner dimension
365x535x398
Weight (g)
3300
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
To put the product
3
From Japan
On 2018-03-30 09:37:36
After purchasing 5 pieces 3 pieces were damaged and arrived. I will try to judge whether the state of transport is bad or whether the item is weak.
This review is about item#8422084.
Documents to be submitted to government agencies
4
From Japan
On 2015-12-09 15:12:30
There are no problems with the product, but I think that the price is high.
This review is about item#08422102.
Storage of accessories
1
From Japan
On 2015-11-23 19:57:20
When opening the cardboard, the top of the product was damaged large and it was in a state that was not usable. I want you to pack it more properly at the time of sending.
This review is about item#08422066.
Storage and transport of parts
5
From Japan
On 2014-06-04 00:54:56
I was looking for something with depth and I bought one with a depth of 355 mm. I just entered what I wanted and I was very satisfied because the price was not high.
This review is about item#08422084.