Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • F Series Container Lid

F Series Container Lid FF-2TM

3.75 (4)
Item.#
08422127
Mfr.#
FF-2TM
Package Qty.
1Sheet
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Outside Dimension (frontage W x depth D x Height H) (mm)
423x288x36.5
Finishing Material
Polypropylene
TRUSCO Part Number
000-9555
Weight (kg)
0.4
Color
Translucent
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
As a product cabinet
3
From Japan
On 2015-12-02 09:47:34
Although the lock part is broken and broken, is not there selling only the lock part?
lid
5
From Japan
On 2014-12-15 10:22:31
Very good
This review is about item#08422136.
For storage of materials
2
From Japan
On 2014-07-10 13:28:15
I think that the play of the case and the lid is great. When putting the products in a box and carrying it in 3 or 4 stages stacked on the carriage, the upper case seemed to slide down and used very care. I felt that it would be better if there was a sense of stability when stacking it, if you reduced play.
This review is about item#08422127.
Equipment storage for training (sensors, wiring, tools, etc.)
5
From Japan
On 2013-06-03 14:59:12
When locking, the lock automatically operates and it is easy to carry. Easy unlocking.
This review is about item#08422127.