Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • F Series Container

F Series Container F-3TM

4.12 (8)
Item.#
08422181
Mfr.#
F-3TM
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Finishing Material
Polypropylene
usable inner dimension
369.5x242.5x230.0
Color
Transparent
TRUSCO Part Number
501-0411
Outside Dimension (frontage W x depth D x Height H) (mm)
424x291x244.5
Capacity (L)
21
Weight (kg)
1.3
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Storage of products and semifinished products
3
From Japan
On 2018-02-20 14:48:16
Because I put a relatively heavy thing, I feel that it is better to have a more durable bottom.
This review is about item#08422145.
Storage of parts and tools
2
From Japan
On 2017-03-23 21:42:11
It seems that the material has changed from before, but it seems that the transparency has improved but it makes me feel a bit yawy overall. I'm sorry.
This review is about item#8422172.
As a container for conveying washing pump
4
From Japan
On 2015-12-07 17:24:29
The building is solid. With some force there is no deflection
This review is about item#08422154.
Inventory consolidation
5
From Japan
On 2015-04-15 17:16:20
The price is expensive, but I am satisfied with everything. This is the only one.
This review is about item#08422145.
Storage of parts relation
5
From Japan
On 2015-02-24 12:10:14
Partition board is easy to use.
This review is about item#08422181.
Material container
5
From Japan
On 2013-12-17 00:48:01
It is strong and just right size.
This review is about item#08422181.
Material management
4
From Japan
On 2013-07-17 18:41:42
Because it is a special manufacturer product, quality seems to be good.
This review is about item#08422172.
Equipment storage for training (sensors, wiring, tools, etc.)
5
From Japan
On 2013-06-03 14:57:08
It is easy to use and easy to use.
This review is about item#08422181.