Buy more than* S$200* and get FREE SHIPPING

  • Container Divider Long Hand Divider

Container Divider Long Hand Divider F-12LTM

3.00 (1)
Item.#
08422233
Mfr.#
F-12LTM
Package Qty.
1Sheet
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width x Length (mm)
365x136
Abstract
The divider plate for F-2TM
Type
Stretcher
TRUSCO Part Number
506-9645
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Material management
3
From Japan
On 2013-07-17 18:47:19
Compared to the body, slightly soft is anxious.
This review is about item#08422233.