Buy more than* S$200* and get FREE SHIPPING

  • Container Divider Long Hand Divider

Container Divider Long Hand Divider F-21LTM

3.00 (1)
Item.#
08422242
Mfr.#
F-21LTM
Package Qty.
1Sheet
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width x Length (mm)
365x230
Abstract
The divider plate for F-3TM
Type
Long hand
TRUSCO Part Number
506-9661
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Material management
3
From Japan
On 2013-07-17 18:47:19
Compared to the body, slightly soft is anxious.
This review is about item#08422233.