Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Container Divider Long Hand Divider

Container Divider Long Hand Divider F-8LTM

3.00 (1)
Item.#
08422251
Mfr.#
F-8LTM
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width x Length (mm)
365x88
Abstract
Partition plate for F-1TM
Type
Long hand
TRUSCO Part Number
506-9629
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Material management
3
From Japan
On 2013-07-17 18:47:19
Compared to the body, slightly soft is anxious.
This review is about item#08422233.