Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • NS Type Container

NS Type Container NS-10 Y

4.33 (6)
Item.#
08422294
Mfr.#
NS-10 Y
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
398x268x139
Capacity (L)
10
Weight (g)
600
Finishing Material
Polypropylene (100% recycled)
usable inner dimension
359x231x130
Outside Dimension (mm)
398x268x139
Color
Yellow
TRUSCO Part Number
507-0406
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Storage of parts
5
From Japan
On 2017-05-26 23:43:13
Transparent boxes are aligned with this container, I was concerned, but it is very disappointing that handling is over.
This review is about item#8422285.
For laboratory use
3
From Japan
On 2016-10-14 16:15:09
I purchased it for storage of laboratory equipment, I think that it is a good product that is stable and overlapping and storage
This review is about item#8422303.
Sorting parts
4
From Japan
On 2015-03-26 20:37:21
There was a cheaper one by another manufacturer.
This review is about item#08422285.
Material container
5
From Japan
On 2013-12-17 00:46:05
I bought again as it was a good item I bought last time.
This review is about item#08422294.
Sorting of materials
5
From Japan
On 2013-11-24 16:35:05
It is best to put small items.
This review is about item#08422303.
Used as a red box (defective item isolation) to the production line
4
From Japan
On 2009-11-25 08:19:22
There was not much red box of this size, so it was saved.
This review is about item#08422312.