Buy more than* S$200* and get FREE SHIPPING

  • NS Type Container

NS Type Container NS-10 B

4.20 (5)
Item.#
08422303
Mfr.#
NS-10 B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
398x268x139
Capacity (L)
10
Weight (g)
600
Finishing Material
Polypropylene (100% recycled)
usable inner dimension
359x231x130
Outside Dimension (mm)
398x268x139
Color
Blue
TRUSCO Part Number
507-0384
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Laboratory
3
From Japan
On 2016-10-14 16:15:09
I think that it is a good product in the housing repeatedly has been stable now was purchased for storage of laboratory equipment
This review is about item#8422303.
Sorting of parts
4
From Japan
On 2015-03-26 20:37:21
There were cheaper ones in a different manufacturer.
This review is about item#08422285.
Container of material
5
From Japan
On 2013-12-17 00:46:05
Again buy because it was a good item also purchased the last time.
This review is about item#08422294.
Sorting of material
5
From Japan
On 2013-11-24 16:35:05
Optimal put small items.
This review is about item#08422303.
Used as a red box to the production line (defective isolation)
4
From Japan
On 2009-11-25 08:19:22
It is quite without red box of this size, was saved because there was.
This review is about item#08422312.