Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • NS Type Container

NS Type Container NS-10 R

4.20 (5)
Item.#
08422312
Mfr.#
NS-10 R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
398x268x139
Capacity (L)
10
Weight (g)
600
Color
Red
usable inner dimension
359x231x130
Outside Dimension (mm)
398x268x139
TRUSCO Part Number
507-0392
Finishing Material
Polypropylene (100% recycled)
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Laboratory
3
From Japan
On 2016-10-14 16:15:09
I think that it is a good product in the housing repeatedly has been stable now was purchased for storage of laboratory equipment
This review is about item#8422303.
Sorting of parts
4
From Japan
On 2015-03-26 20:37:21
There were cheaper ones in a different manufacturer.
This review is about item#08422285.
Container of material
5
From Japan
On 2013-12-17 00:46:05
Again buy because it was a good item also purchased the last time.
This review is about item#08422294.
Sorting of material
5
From Japan
On 2013-11-24 16:35:05
Optimal put small items.
This review is about item#08422303.
Used as a red box to the production line (defective isolation)
4
From Japan
On 2009-11-25 08:19:22
It is quite without red box of this size, was saved because there was.
This review is about item#08422312.