Buy more than* S$200* and get FREE SHIPPING

  • NS Type Container Lid

NS Type Container Lid NS-10F B

Item.#
08422337
Mfr.#
NS-10F B
Package Qty.
1Sheet
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
300
Color
Blue
TRUSCO Part Number
509-3961
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
400x273x21
Finishing Material
Polypropylene (100% recycled)