Buy more than* S$200* and get FREE SHIPPING

  • NS Type Container Lid

NS Type Container Lid NS-10F R

Item.#
08422346
Mfr.#
NS-10F R
Package Qty.
1Sheet
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
300
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
400x273x17
Color
Red
TRUSCO Part Number
509-3970
Outside Dimension (mm)
400x273x17
Finishing Material
Polypropylene (100% recycled)