Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • NS Type Container Lid

NS Type Container Lid NS-10F NR

Item.#
08422355
Mfr.#
NS-10F NR
Package Qty.
1Sheet
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
300
Color
Natural
TRUSCO Part Number
511-6520
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
400x273x17
Finishing Material
Polypropylene