Buy more than* S$200* and get FREE SHIPPING

  • Green Container

Green Container DA-24-GR

5.00 (3)
Item.#
08422364
Mfr.#
DA-24-GR
Package Qty.
1PC
Ship pack of
1
51.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
TRUSCO Part Number
506-9866
Compatible Card Cabinet
NO2, 3, 4
Capacity (L)
24
Weight (g)
1400
Material
Polypropylene
Caution
F series is not stackable
usable inner dimension
396x302x202
Outside Dimension (mm)
446x343x217.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tidy of parts
5
From Japan
On 2015-03-04 15:20:30
It is firmer than expected
This review is about item#08422391.
Tool holder
5
From Japan
On 2014-09-04 13:50:15
Very easy to use and just right.
This review is about item#08422391.
It is not used for work
5
From Japan
On 2013-07-24 20:38:37
I used it as a work material. I am satisfied.
This review is about item#08422364.